Motion
2603-12-12-08-SS

BRENNAN INDUSTRIES INC
2603-12-12-08-SS

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #02481071
MFR #2603-12-12-08-SS
Price$641.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-12-12-08-SS

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #02481071
MFR #2603-12-12-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$641.75/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in
  • End 3 Size
    1/2 in;3/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Male JIC
  • End 3 Thread
    3/4-16 UNF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2603

Overview

Mfr description
2603-12-12-08-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text