Motion
2613-02-02-04-B

BRENNAN INDUSTRIES INC
2613-02-02-04-B

2613-02-02-04-B
MI ITEM #02481088
MFR #2613-02-02-04-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2613-02-02-04-B

2613-02-02-04-B
MI ITEM #02481088
MFR #2613-02-02-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2613-02-02-04-B

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC, Male Pipe
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe, Male JIC, Male Pipe
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    1/8-27 NPTF
  • Material
    Brass
  • End 3 Size
    1/4 in;1/8 in
  • End 3 Style
    Female Pipe, Male JIC, Male Pipe
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Series
    2613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought