Overview
Mfr description
2700-03-03-SS BULKHEAD STR MJ-MJ
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size3/16 in
- End 1 Thread(SAE) 3/8–24
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/16 in
- End 1 Size Type3/16 JIC 37°
- End 2 Thread(SAE) 3/8–24
- End 2 Size Type3/16 JIC 37°
- MaterialStainless Steel
- Description Keyword3/16 in Male JIC 37° Flare x 3/16 in Male JIC 37° Flare
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data