Overview
Mfr description
2700-05-05-SS BULKHEAD STR MJ-MJ
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size5/16 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-20 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size5/16 in
- End 2 Thread1/2-20 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data