Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
- End 3 Size3/8 in;1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Thread7/16-20 UNF
- End 3 StyleMale JIC Bulkhead, Male JIC
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2703
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)