Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Thread7/16-20 UNF
- End 3 StyleMale JIC Bulkhead, Male JIC
- End 3 Thread7/16-20 UNF
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2704
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)