Motion
2706-16-16-SS
MP-MJ Blkhd Str
MI ITEM #02481115
MFR #2706-16-16-SS
List Price$483.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MP-MJ Blkhd Str
MI ITEM #02481115
MFR #2706-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$483.41/each for your price

Overview

Mfr description
2706-16-16-SS

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1 in
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1 in
  • End 1 Size Type
    1 JIC 37°, 1 NPTF
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 JIC 37°, 1 NPTF
  • Material
    Stainless Steel
  • Weight
    0.66 lbs
  • Description Keyword
    1 in Male Pipe Rigid x 1 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text