Motion
2706-24-24
MP-MJ Blkhd Str
MI ITEM #02481116
MFR #2706-24-24
Your Price$93.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MP-MJ Blkhd Str
MI ITEM #02481116
MFR #2706-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.00/each(List $139.50)

Overview

Mfr description
2706-24-24

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°, 1-1/2 NPTF
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 2 Size Type
    1-1/2 JIC 37°, 1-1/2 NPTF
  • Material
    Steel
  • Weight
    1.36 lbs
  • Description Keyword
    1-1/2 in Male Pipe Rigid x 1-1/2 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2706
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text