Overview
Mfr description
4601-14-14-NWO
Specifications
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Adjustable O-Ring Boss
- End 1 Size7/8 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleHose Barb, Male Adjustable O-Ring Boss
- End 2 Size7/8 in
- End 2 Thread1-3/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series4601
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data