Specifications
Dimensions
- End 1 Size1/8 in, 3/8 in
- End 2 Size1/8 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe
- End 1 Thread1/8-27 NPTF, 3/8-18 NPTF
- End 2 StyleFemale Pipe
- End 2 Thread1/8-27 NPTF, 3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series5000
Overview
Mfr description
5000-06-02-SS