Overview
Mfr description
5404-12-08-B
Specifications
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Size1/2 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPTF, 3/4-14 NPTF
- End 2 StyleMale Pipe
- End 2 Size1/2 in, 3/4 in
- End 2 Thread1/2-14 NPTF, 3/4-14 NPTF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data