Motion
5404-40-40
Straight Adapter - 2-1/2 in Male Pipe Rigid x 2-1/2 in Male Pipe Rigid, Steel
Mi Item #02481174
MFR #5404-40-40
Price$861.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 2-1/2 in Male Pipe Rigid x 2-1/2 in Male Pipe Rigid, Steel
Mi Item #02481174
MFR #5404-40-40

Mfr description
5404-40-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.19/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in
  • End 1 Size Type
    2-1/2 NPTF
  • End 2 Size
    2-1/2 in
  • End 2 Size Type
    2-1/2 NPTF
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    2-1/2 in Male Pipe Rigid x 2-1/2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 2-1/2–8
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)