Motion
5404-N-02X3.000-B

BRENNAN INDUSTRIES INC
5404-N-02X3.000-B

5404-N-02X3.000-B
MI ITEM #02481180
MFR #5404-N-02X3.000-B
Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-02X3.000-B

5404-N-02X3.000-B
MI ITEM #02481180
MFR #5404-N-02X3.000-B

Mfr description
5404-N-02X3.000-B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.70/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    5404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)