Motion
5404-N-06X3.000-SS

BRENNAN INDUSTRIES INC
5404-N-06X3.000-SS

5404-N-06X3.000-SS
Mi Item #02481194
MFR #5404-N-06X3.000-SS
Price$92.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-06X3.000-SS

5404-N-06X3.000-SS
Mi Item #02481194
MFR #5404-N-06X3.000-SS

Mfr description
5404-N-06X3.000-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.17/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)