Overview
Mfr description
5404-N-08X1.250
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Pipe Rigid
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1/2 in
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in
- End 1 Size Type1/2 NPTF
- End 2 Thread(NPTF) 1/2–14
- End 2 Size Type1/2 NPTF
- MaterialSteel
- Weight0.09 lbs
- Description Keyword1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data