Motion
5404-N-08X4.000-SS

BRENNAN INDUSTRIES INC
5404-N-08X4.000-SS

5404-N-08X4.000-SS
MI ITEM #02481205
MFR #5404-N-08X4.000-SS
Price$243.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-08X4.000-SS

5404-N-08X4.000-SS
MI ITEM #02481205
MFR #5404-N-08X4.000-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.65/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5404

Overview

Mfr description
5404-N-08X4.000-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text