Overview
Mfr description
5404-N-12X2.500
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Pipe Rigid
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size3/4 in
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleMale Pipe Rigid
- End 2 Size3/4 in
- End 1 Size Type3/4 NPTF
- End 2 Thread(NPTF) 3/4–14
- End 2 Size Type3/4 NPTF
- MaterialSteel
- Weight0.28 lbs
- Description Keyword3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data