Overview
Mfr description
5404-N-16X2.500
Specifications
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-11-1/2 NPTF
- End 2 StyleMale Pipe
- End 2 Size1 in
- End 2 Thread1-11-1/2 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data