Overview
Mfr description
5405-04-08-B
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1/2 in, 1/4 in
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in, 1/4 in
- End 1 Size Type1/2 NPTF
- End 2 Thread(NPTF) 1/4–18
- End 2 Size Type1/4 NPTF
- MaterialBrass
- Description Keyword1/2 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data