Overview
Mfr description
5406-12-02-SS
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Size1/8 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/8-27 NPTF, 3/4-14 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Size1/8 in, 3/4 in
- End 2 Thread1/8-27 NPTF, 3/4-14 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data