Motion
5406-24-20-SS
MP-FP Red Bush
MI ITEM #02481242
MFR #5406-24-20-SS
List Price$414.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MP-FP Red Bush
MI ITEM #02481242
MFR #5406-24-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$414.62/each for your price

Overview

Mfr description
5406-24-20-SS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Size Type
    1-1/2 NPTF
  • Material
    Stainless Steel
  • Weight
    0.48 lbs
  • Description Keyword
    1-1/4 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text