Motion
5406-SHP-24
Plug - 1-1/2 in Male Pipe Rigid, (NPTF) 1-1/2–11-1/2 Thread
Mi Item #02481262
MFR #5406-SHP-24
Price$81.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1-1/2 in Male Pipe Rigid, (NPTF) 1-1/2–11-1/2 Thread
Mi Item #02481262
MFR #5406-SHP-24

Mfr description
5406-SHP-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.93/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1-1/2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)