Overview
Mfr description
5501-12-12-SS
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Pipe
- End 1 Size3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3/4-14 NPTF
- End 2 StyleMale Pipe
- End 2 Size3/4 in
- End 2 Thread3/4-14 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data