Overview
Mfr description
5504-06-04-SS
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe
- End 1 Size1/4 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/4-18 NPTF, 3/8-18 NPTF
- End 2 StyleFemale Pipe
- End 2 Size1/4 in, 3/8 in
- End 2 Thread1/4-18 NPTF, 3/8-18 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data