Motion
5504-16-16-SS
5504-16-16-SS
MI ITEM #02481314
MFR #5504-16-16-SS
Your Price$445.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5504-16-16-SS
MI ITEM #02481314
MFR #5504-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$445.80/each(List $615.21)

Overview

Mfr description
5504-16-16-SS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1 in
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 2 Size Type
    1 NPTF
  • Material
    Stainless Steel
  • Weight
    1.09 lbs
  • Description Keyword
    1 in Female Pipe Rigid x 1 in Female Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text