Overview
Mfr description
5600-02-02-02-SS
Specifications
- Adapter TypeTee
- End 1 StyleMale Pipe
- End 1 Size1/8 in
- End 1 Thread1/8-27 NPTF
- End 2 StyleMale Pipe
- End 2 Size1/8 in
- End 2 Thread1/8-27 NPTF
- MaterialStainless Steel
- End 3 Size1/8 in
- End 3 StyleMale Pipe
- End 3 Thread1/8-27 NPTF
- End 4 StyleNot Applicable
- Series5600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data