Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread1-11-1/2 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread1-11-1/2 NPTF
- End 3 StyleFemale Pipe, Male Pipe
- End 3 Thread1-11-1/2 NPTF
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series5601
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)