Motion
5602-12-12-12-SS

BRENNAN INDUSTRIES INC
5602-12-12-12-SS

Tee - 3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #02481335
MFR #5602-12-12-12-SS
Your Price$479.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5602-12-12-12-SS

Tee - 3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #02481335
MFR #5602-12-12-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$479.20/each(List $661.30)

Overview

Mfr description
5602-12-12-12-SS

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-14 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Size
    3/4 in
  • End 3 Thread
    3/4-14 NPTF
  • Material
    Stainless Steel
  • Description Keyword
    3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
  • End 4 Style
    Not Applicable
  • Series
    5602
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text