Motion
5604-02-02-02-SS

BRENNAN INDUSTRIES INC
5604-02-02-02-SS

5604-02-02-02-SS
MI ITEM #02481342
MFR #5604-02-02-02-SS
Price$160.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5604-02-02-02-SS

5604-02-02-02-SS
MI ITEM #02481342
MFR #5604-02-02-02-SS

Mfr description
5604-02-02-02-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.71/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    1/8-27 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)