Motion
5604-16-16-16-SS

BRENNAN INDUSTRIES INC
5604-16-16-16-SS

Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Male Pipe Rigid
MI ITEM #02481346
MFR #5604-16-16-16-SS
Your Price$720.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5604-16-16-16-SS

Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Male Pipe Rigid
MI ITEM #02481346
MFR #5604-16-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$720.99/each(List $994.96)

Overview

Mfr description
5604-16-16-16-SS

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    1 in
  • End 1 Thread
    1-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Size
    1 in
  • End 3 Thread
    1-11-1/2 NPTF
  • Material
    Stainless Steel
  • Description Keyword
    1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Male Pipe Rigid
  • End 4 Style
    Not Applicable
  • Series
    5604
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text