Motion
5605-04-04-02
Tee - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #02481347
MFR #5605-04-04-02
List Price$130.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #02481347
MFR #5605-04-04-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.78/each for your price

Overview

Mfr description
5605-04-04-02

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Female Pipe
  • End 3 Size
    1/8 in;1/4 in
  • End 3 Thread
    1/8-27 NPTF
  • Material
    Steel
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    5605
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text