Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe
- End 1 Thread1/4-18 NPTF
- End 2 StyleFemale Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- MaterialBrass
- Series5605
Overview
Mfr description
5605-04-04-04-B