Motion
5605-16-16-16-SS

BRENNAN INDUSTRIES INC
5605-16-16-16-SS

Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
MI ITEM #02481349
MFR #5605-16-16-16-SS
Price$603.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5605-16-16-16-SS

Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
MI ITEM #02481349
MFR #5605-16-16-16-SS

Mfr description
5605-16-16-16-SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$603.73/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1-11-1/2 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1-11-1/2 NPTF
  • End 3 Style
    Female Pipe
  • End 3 Thread
    1-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)