Motion
5652-16-16-16-16-SS

BRENNAN INDUSTRIES INC
5652-16-16-16-16-SS

Cross - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
MI ITEM #02481352
MFR #5652-16-16-16-16-SS
Price$584.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-16-16-16-16-SS

Cross - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
MI ITEM #02481352
MFR #5652-16-16-16-16-SS

Mfr description
5652-16-16-16-16-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.64/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • End 4 Size
    1 in

Details

  • Description Keyword
    1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1–11-1/2
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1–11-1/2
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)