Motion
6400-08-04-O-SS

BRENNAN INDUSTRIES INC
6400-08-04-O-SS

6400-08-04-O-SS
MI ITEM #02481366
MFR #6400-08-04-O-SS
List Price$106.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-08-04-O-SS

6400-08-04-O-SS
MI ITEM #02481366
MFR #6400-08-04-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.60/each for your price

Overview

Mfr description
6400-08-04-O-SS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 JIC 37°, 1/4 ORB
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/2 JIC 37°, 1/4 ORB
  • Material
    Stainless Steel
  • Weight
    0.10 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/4 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text