Specifications
Dimensions
- End 1 Size1-1/2 in, 3/4 in
- End 1 Size Type1-1/2 ORB, 3/4 JIC 37°
- End 2 Size1-1/2 in, 3/4 in
- End 2 Size Type1-1/2 ORB, 3/4 JIC 37°
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword3/4 in Male JIC 37° Flare x 1-1/2 in Male O-Ring Boss
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-7/8–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6400
Overview
Mfr description
6400-12-24-O STRAIGHT MJ-MORB