Motion
6400-14-10-O
MJ-MORB Strt
MI ITEM #02481377
MFR #6400-14-10-O
Price$244.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MORB Strt
MI ITEM #02481377
MFR #6400-14-10-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$244.10/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 7/8 in
  • End 2 Size
    5/8 in, 7/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Thread
    1-3/16-12 UN, 7/8-14 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Thread
    1-3/16-12 UN, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6400

Overview

Mfr description
6400-14-10-O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text