Motion
6400-16-10-O-SS

BRENNAN INDUSTRIES INC
6400-16-10-O-SS

6400-16-10-O-SS
MI ITEM #02481378
MFR #6400-16-10-O-SS
Your Price$377.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-16-10-O-SS

6400-16-10-O-SS
MI ITEM #02481378
MFR #6400-16-10-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$377.57/each(List $521.04)

Overview

Mfr description
6400-16-10-O-SS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Size
    1 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/16-12 UN, 7/8-14 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Size
    1 in, 5/8 in
  • End 2 Thread
    1-5/16-12 UN, 7/8-14 UNF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text