Motion
6400-16-20-O-SS

BRENNAN INDUSTRIES INC
6400-16-20-O-SS

Straight Adapter - 1 in Male JIC 37° Flare x 1-1/4 in Male O-Ring Boss, Stainless Steel
Mi Item #02481380
MFR #6400-16-20-O-SS
Price$348.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-16-20-O-SS

Straight Adapter - 1 in Male JIC 37° Flare x 1-1/4 in Male O-Ring Boss, Stainless Steel
Mi Item #02481380
MFR #6400-16-20-O-SS

Mfr description
6400-16-20-O-SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.49/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°, 1-1/4 ORB
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1 JIC 37°, 1-1/4 ORB
  • Weight
    0.79 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1 in Male JIC 37° Flare x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)