Overview
Mfr description
6400-16-24-O-SS
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- End 1 Size1 in, 1-1/2 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Size1 in, 1-1/2 in
- End 1 Size Type1 JIC 37°, 1-1/2 ORB
- End 2 Thread(SAE) 1-7/8–12
- End 2 Size Type1 JIC 37°, 1-1/2 ORB
- MaterialStainless Steel
- Description Keyword1 in Male JIC 37° Flare x 1-1/2 in Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data