Motion
3401M
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Pigskin Leather, B Grade, Unlined, Color Beige
Mi Item #02481382
MFR #3401M
Price$10.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Pigskin Leather, B Grade, Unlined, Color Beige
Mi Item #02481382
MFR #3401M

Mfr description
3401M IND GRADE PIG GRAIN DRIVERS GREEN
  • Excellent abrasion resistance and breathability
  • Retains natural softness after exposure to water
  • Color-coded hem to identify size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Keystone Thumb, Unlined, Shirred Elastic Back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Back Material
    Pigskin Leather
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Construction Description
    Driver, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Unlined Grain Pigskin Keystone Thumb
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    B Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Pigskin
  • Protection Type
    General Protection
  • Series
    MCR Safety 3401
  • Stitching Material
    Polyester/Cotton
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)