Motion
3401L
Leather Driver Glove with Keystone Thumb - L or Size 9, Pigskin Grain Leather, Select B Grade, Unlined, Color Beige
MI ITEM #02481389
MFR #3401L
Price$9.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - L or Size 9, Pigskin Grain Leather, Select B Grade, Unlined, Color Beige
MI ITEM #02481389
MFR #3401L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.19/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    3.10 lbs

Details

  • Additional Details
    Keystone Thumb, Unlined, Shirred Elastic Back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Pigskin Leather
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Select B grade grain pigskin leather, a keystone thumb, a shirred elastic back
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Unlined Grain Pigskin Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Pigskin
  • Protection Type
    General Protection
  • Series
    MCR Safety 3401
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Keystone

Overview

Mfr description
3401L IND GRADE PIG GRAIN DRIVERS W/KEY
  • Excellent abrasion resistance and breathability
  • Retains natural softness after exposure to water
  • Color-coded hem to identify size
  • Shirred elastic back
  • Color: Beige pig leather
  • Applications: Auto industry, building materials, chain saw operations, farming, forklift operations, fabricating, furniture industry, lumber industry, operating heavy vehicles, MIG/TIG and Heli-arc welding, mining, municipalities, repackaging and bundling operations, stamping and utilities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought