Overview
Mfr description
6401-24-16-O
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale O-Ring Boss
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss, O-Ring Boss to NPTF
- End 1 Size1 in, 1-1/2 in
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in, 1-1/2 in
- End 1 Size Type1 NPTF, 1-1/2 ORB
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 NPTF, 1-1/2 ORB
- MaterialSteel
- Weight0.01 lbs
- Description Keyword1-1/2 in Male O-Ring Boss x 1 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6401
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data