Motion
6401-24-20-O
MORB-MP Strt
MI ITEM #02481398
MFR #6401-24-20-O
Price$115.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORB-MP Strt
MI ITEM #02481398
MFR #6401-24-20-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.99/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/2 ORB, 1-1/4 NPTF
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size Type
    1-1/2 ORB, 1-1/4 NPTF
  • Weight
    0.91 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • Description Keyword
    1-1/2 in Male O-Ring Boss x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6401

Overview

Mfr description
6401-24-20-O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text