Overview
Mfr description
6404-16-24 ADAPTER STRAIGHT FORB-MP
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale O-Ring Boss
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to NPTF
- End 1 Size1 in, 1-1/2 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in, 1-1/2 in
- End 1 Size Type1 ORB
- End 2 Thread(NPTF) 1-1/2–11-1/2
- End 2 Size Type1-1/2 NPTF
- MaterialSteel
- Description Keyword1 in Female O-Ring Boss x 1-1/2 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data