Motion
6405-06-06-O-SS

BRENNAN INDUSTRIES INC
6405-06-06-O-SS

6405-06-06-O-SS
MI ITEM #02481419
MFR #6405-06-06-O-SS
Your Price$162.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6405-06-06-O-SS

6405-06-06-O-SS
MI ITEM #02481419
MFR #6405-06-06-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.59/each(List $224.37)

Overview

Mfr description
6405-06-06-O-SS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    3/8 ORB
  • Material
    Stainless Steel
  • Weight
    0.13 lbs
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text