Specifications
Dimensions
- End 1 Size1/2 in, 7/8 in
- End 2 Size1/2 in, 7/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Thread1-3/16-12 UN, 1/2-14 NPTF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Thread1-3/16-12 UN, 1/2-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series6405
Overview
Mfr description
6405-14-08-O-SS