Overview
Mfr description
6408-02-O-SS
Specifications
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Size1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread5/16-24 UNF
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6408
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data