Specifications
Dimensions
- End 1 Size7/8 in
Details
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Thread1-3/16-12 UN
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series6408
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)