Specifications
Dimensions
- End 1 Size5/16 in
- End 1 Size Type5/16 ORB
- End 2 Size1/2 in
- End 2 Size Type1/2 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- Description Keyword5/16 in Female O-Ring Boss x 1/2 in Male O-Ring Boss
- End 1 StyleFemale O-Ring Boss
- End 1 Thread(SAE) 1/2–20
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 3/4–16
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6410
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)